Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA244884VS5580
  • Zoro # G514575404

product price: 
$
569.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Traverses
10
Distance Between Posts
48 in
Distance Between Shelves
4 in
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244884VS5580
Zoro #
G514575404
UPC #
099511932979
Country of Origin
United States

Dimensions

Wire Rope Length
46 1/4 in
Shelf Length
46 1/4 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Height
84 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Traverses
10
Distance Between Posts
48 in
Distance Between Shelves
4 in
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
1
Shelf Type Included
Solid/Vented
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Number of Shelves
5
Series
Basics Plus
Capacity per Shelf
700 lb
Product Type
Shelving Unit
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Standards
HACCP
NSF Certified
Yes
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Number of Vented Shelves
4
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.