Shelving Unit, 46 1/4 in L

  • Mfr # CBA214872V5580
  • Zoro # G614574062
product price: 
$
489.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
46 1/4 in
Capacity per Shelf
700 lb
Number of Casters
0
Number of Vented Shelves
5
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214872V5580
Zoro #
G614574062
UPC #
099511932146
Country of Origin
United States

Dimensions

Shelf Length
46 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
46 1/4 in
Overall Height
72 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
700 lb
Number of Casters
0
Number of Vented Shelves
5
Load Capacity
1,800 lb
Number of Shelves
5
Number of Solid Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Distance Between Shelves
4 in
Mobility Type
Stationary
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Series
Basics Plus
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Standards
HACCP
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.