Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU184864VS4480
  • Zoro # G614575571

product price: 
$
567.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Overall Depth
18 in
NSF Certified
Yes
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184864VS4480
Zoro #
G614575571
UPC #
099511939428
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
48 in
Overall Length
48 in
Shelf Depth
18 in
Overall Height
64 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Number of Shelves
4
Product Type
Shelving Unit
Color
Speckled Gray
Number of Traverses
8
Distance Between Posts
60 in
Frame Material
Polypropylene
Series
Premium
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Solid Shelves
1
Number of Casters
0
Number of Vented Shelves
3
Shelf Type Included
Solid/Vented
Standards
HACCP
Capacity per Shelf
800 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Load Capacity
2,000 lb
Frame Material - Core
Steel
Includes
(2) Post Kits, (8) Shelf Plates
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.