Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU244864S4480
  • Zoro # G414575108
product price: 
$
669.99
/ea
Free Shipping & Returns

Key Features

Frame Material - Core
Steel
Number of Solid Shelves
4
Standards
HACCP
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244864S4480
Zoro #
G414575108
UPC #
099511940226
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
48 in
Overall Length
48 in
Overall Height
64 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Steel
Number of Solid Shelves
4
Standards
HACCP
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Distance Between Shelves
4 in
Finish
Smooth
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Number of Traverses
8
Number of Shelves
4
Capacity per Shelf
800 lb
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Series
Premium
Frame Material
Polypropylene
Mobility Type
Stationary
NSF Certified
Yes
Number of Vented Shelves
0
Distance Between Posts
30 in
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews