Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU184872S4480
  • Zoro # G014574914

product price: 
$
683.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Shelf Depth
18 in
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184872S4480
Zoro #
G014574914
UPC #
099511924950
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Height
72 in
Overall Depth
18 in
Overall Length
48 in
Shelf Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Number of Traverses
8
Frame Material
Polypropylene
Frame Material - Core
Steel
Load Capacity
2,000 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
NSF Certified
Yes
Shelf Type Included
Solid
Capacity per Shelf
800 lb
Number of Casters
0
Distance Between Posts
42 in
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
4
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Adjustment Increment
4 in
Standards
HACCP
Mobility Type
Stationary
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Number of Vented Shelves
0
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.