Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU243072S4480
  • Zoro # G114575163
product price: 
$
531.99
/ea
Free Shipping & Returns

Key Features

Number of Solid Shelves
4
Series
Premium
Distance Between Shelves
4 in
Number of Vented Shelves
0
Overall Length
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243072S4480
Zoro #
G114575163
UPC #
099511940127
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Height
72 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
4
Series
Premium
Distance Between Shelves
4 in
Number of Vented Shelves
0
Load Capacity
2,000 lb
Standards
HACCP
Capacity per Shelf
800 lb
Distance Between Posts
48 in
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Number of Traverses
8
Includes
(2) Post Kits, (8) Shelf Plates
Number of Shelves
4
Mobility Type
Stationary
Number of Casters
0
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Product Type
Shelving Unit
Finish
Smooth
Shelf Type Included
Solid
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews