Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU184872VS4480
  • Zoro # G414575504
product price: 
$
570.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Frame Material
Polypropylene
Shelf Depth
18 in
Finish
Smooth
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184872VS4480
Zoro #
G414575504
UPC #
099511939435
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
48 in
Overall Length
48 in
Overall Height
72 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Frame Material
Polypropylene
Finish
Smooth
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid/Vented
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Shelf Material
Polypropylene
Series
Premium
Number of Solid Shelves
1
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Includes
(2) Post Kits, (8) Shelf Plates
Color
Speckled Gray
Distance Between Posts
72 in
Number of Vented Shelves
3
Standards
HACCP
Load Capacity
2,000 lb
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews