Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA216084V4580
  • Zoro # G514544806

product price: 
$
522.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Standards
HACCP
Number of Traverses
8
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216084V4580
Zoro #
G514544806
UPC #
099511932450
Country of Origin
United States

Dimensions

Overall Length
58 1/4 in
Overall Depth
21 in
Overall Height
84 in
Shelf Length
58 1/4 in
Shelf Depth
21 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Standards
HACCP
Number of Traverses
8
Finish
Smooth
Number of Solid Shelves
0
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Mobility Type
Stationary
Distance Between Posts
48 in
Shelf Type Included
Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Shelves
4
Capacity per Shelf
500 lb
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Color
Brushed Graphite
Distance Between Shelves
4 in
Number of Vented Shelves
4
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Number of Casters
0
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.