Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU184884S4PKG
  • Zoro # G614574963

product price: 
$
612.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Polypropylene
Shelf Length
48 in
Series
Premium
Shelf Type Included
Solid
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184884S4PKG
Zoro #
G614574963
UPC #
099511948376
Country of Origin
United States

Dimensions

Shelf Length
48 in
Overall Height
84 in
Overall Length
48 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Polypropylene
Series
Premium
Shelf Type Included
Solid
Finish
Smooth
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Number of Casters
0
Standards
HACCP
Includes
Post Kit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Load Capacity
2,000 lb
Number of Solid Shelves
4
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Capacity per Shelf
800 lb
Mobility Type
Stationary
Number of Shelves
4
Shelf Material
Polypropylene
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
8
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.