Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU184884VS4PKG
  • Zoro # G714575556
product price: 
$
600.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit
Number of Shelves
4
Number of Vented Shelves
3
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184884VS4PKG
Zoro #
G714575556
UPC #
099511948406
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Shelf Length
48 in
Overall Height
84 in
Overall Depth
18 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit
Number of Shelves
4
Number of Vented Shelves
3
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Number of Solid Shelves
1
Product Type
Shelving Unit
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Finish
Smooth
Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Distance Between Posts
72 in
Frame Material - Core
Steel
Capacity per Shelf
800 lb
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Number of Casters
0
Mobility Type
Stationary
Standards
HACCP
Series
Premium
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews