Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU184884VS5PKG
  • Zoro # G414575542
product price: 
$
811.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Overall Length
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU184884VS5PKG
Zoro #
G414575542
UPC #
099511948413
Country of Origin
United States
Item
Shelving Unit
Series
Premium
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Number of Traverses
10
Number of Solid Shelves
1
Number of Shelves
5
Standards
HACCP
Distance Between Posts
60 in
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Number of Vented Shelves
4
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Frame Material
Polypropylene
Color
Speckled Gray
Number of Casters
0
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Finish
Smooth
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Dimensions

Overall Length
48 in
Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
48 in
Overall Height
84 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews