Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU214864S4480
  • Zoro # G414575269

product price: 
$
748.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelving Unit
Number of Shelves
4
Series
Premium
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214864S4480
Zoro #
G414575269
UPC #
099511939824
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
48 in
Overall Length
48 in
Overall Height
64 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Number of Shelves
4
Series
Premium
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Standards
HACCP
Shelf Type Included
Solid
Number of Traverses
8
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Frame Material - Core
Steel
Load Capacity
2,000 lb
Distance Between Posts
60 in
Number of Casters
0
NSF Certified
Yes
Number of Vented Shelves
0
Mobility Type
Stationary
Distance Between Shelves
4 in
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.