Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU214872VS4480
  • Zoro # G214575797

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Number of Casters
0
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214872VS4480
Zoro #
G214575797
UPC #
099511939848
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
72 in
Shelf Length
48 in
Overall Length
48 in
Shelf Depth
21 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Number of Casters
0
Load Capacity
2,000 lb
Capacity per Shelf
800 lb
Temperature - Minimum
-36 Degrees F
Distance Between Posts
36 in
Frame Material - Core
Steel
Color
Speckled Gray
Mobility Type
Stationary
Distance Between Shelves
4 in
Standards
HACCP
Shelf Type Included
Solid/Vented
Frame Material
Polypropylene
Shelf Adjustment Increment
4 in
Includes
(2) Post Kits, (8) Shelf Plates
Number of Vented Shelves
3
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Finish
Smooth
Number of Solid Shelves
1
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
NSF Certified
Yes
Shelf Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.