Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA246072V5580
  • Zoro # G814544704

product price: 
$
641.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
10
NSF Certified
Yes
Shelf Depth
24 in
Number of Vented Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246072V5580
Zoro #
G814544704
UPC #
099511933198
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Length
58 1/4 in
Overall Height
72 in
Overall Depth
24 in
Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
10
NSF Certified
Yes
Number of Vented Shelves
5
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Number of Solid Shelves
0
Temperature - Maximum
190 Degrees F
Distance Between Posts
60 in
Finish
Smooth
Series
Basics Plus
Standards
HACCP
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Vented
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Number of Shelves
5
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Product Type
Shelving Unit
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.