Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU215484VS4PKG
  • Zoro # G514575572
product price: 
$
836.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Mobility Type
Stationary
Number of Traverses
8
Number of Solid Shelves
1
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU215484VS4PKG
Zoro #
G514575572
UPC #
099511948888
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Length
54 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Number of Traverses
8
Number of Solid Shelves
1
Load Capacity
2,000 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Series
Premium
Number of Shelves
4
Capacity per Shelf
600 lb
Number of Casters
0
Product Type
Shelving Unit
Frame Material - Core
Steel
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Finish
Smooth
Temperature - Maximum
190 Degrees F
Distance Between Posts
42 in
Standards
HACCP
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Distance Between Shelves
4 in
Color
Speckled Gray
Includes
Post Kit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews