Shelving Unit, 46 1/4 in L

  • Mfr # CBA244884V4580
  • Zoro # G414574040
product price: 
$
468.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
4
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Finish
Smooth
Number of Solid Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244884V4580
Zoro #
G414574040
UPC #
099511932986
Country of Origin
United States

Dimensions

Overall Depth
24 in
Wire Rope Length
46 1/4 in
Shelf Length
46 1/4 in
Shelf Depth
24 in
Overall Height
84 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Vented Shelves
4
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Finish
Smooth
Number of Solid Shelves
0
Color
Brushed Graphite
Number of Shelves
4
Shelf Adjustment Increment
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Series
Basics Plus
Capacity per Shelf
700 lb
Standards
HACCP
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Distance Between Posts
48 in
Shelf Type Included
Vented
NSF Certified
Yes
Number of Traverses
8
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.