Shelving Unit, 52 1/4 in L

  • Mfr # CBA185472V5580
  • Zoro # G714573842
product price: 
$
509.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Frame Material
Composite Poly-Glass
Standards
HACCP
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185472V5580
Zoro #
G714573842
UPC #
099511931484
Country of Origin
United States

Dimensions

Wire Rope Length
52 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
72 in
Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Frame Material
Composite Poly-Glass
Standards
HACCP
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Capacity per Shelf
500 lb
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
NSF Certified
Yes
Distance Between Posts
24 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Type Included
Vented
Mobility Type
Stationary
Finish
Smooth
Product Type
Shelving Unit
Number of Casters
0
Number of Vented Shelves
5
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Color
Brushed Graphite
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
Number of Solid Shelves
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.