Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA185472VS4580
  • Zoro # G414575351

product price: 
$
400.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
1
Frame Material - Core
Composite Poly-Glass
Shelf Length
52 1/4 in
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA185472VS4580
Zoro #
G414575351
UPC #
099511931477
Country of Origin
United States
Item
Shelving Unit
Number of Solid Shelves
1
Frame Material - Core
Composite Poly-Glass
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
NSF Certified
Yes
Shelf Material
Polypropylene
Standards
HACCP
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Number of Casters
0
Shelf Adjustment Increment
4 in
Number of Shelves
4
Shelf Type Included
Solid/Vented
Capacity per Shelf
500 lb
Finish
Smooth
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
3
Product Type
Shelving Unit
Distance Between Shelves
4 in
Distance Between Posts
84 in
Load Capacity
1,800 lb
Number of Traverses
8
Wire Color
Brushed Graphite

Dimensions

Shelf Length
52 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
72 in
Wire Rope Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.