Shelving Unit, 52 1/4 in L

  • Mfr # CBA215464V4580
  • Zoro # G614574048
product price: 
$
469.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Frame Material
Composite Poly-Glass
Shelf Material
Polypropylene
Wire Rope Length
52 1/4 in
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215464V4580
Zoro #
G614574048
UPC #
099511932238
Country of Origin
United States

Dimensions

Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Shelf Depth
21 in
Overall Height
64 in
Overall Depth
21 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Frame Material
Composite Poly-Glass
Shelf Material
Polypropylene
NSF Certified
Yes
Finish
Smooth
Standards
HACCP
Color
Brushed Graphite
Number of Shelves
4
Number of Solid Shelves
0
Capacity per Shelf
500 lb
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Product Type
Shelving Unit
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
8
Number of Vented Shelves
4
Distance Between Posts
84 in
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews