Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA216064V5580
  • Zoro # G814573902

product price: 
$
616.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA216064V5580
Zoro #
G814573902
UPC #
099511932375
Country of Origin
United States
Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
NSF Certified
Yes
Number of Shelves
5
Number of Traverses
10
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Number of Casters
0
Standards
HACCP
Mobility Type
Stationary
Color
Brushed Graphite
Number of Solid Shelves
0
Product Type
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
5
Distance Between Posts
60 in
Capacity per Shelf
500 lb
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Shelf Type Included
Vented
Frame Material
Composite Poly-Glass
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Wire Color
Brushed Graphite

Dimensions

Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Overall Height
64 in
Overall Depth
21 in
Shelf Depth
21 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.