Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA215472V4580
  • Zoro # G514574087

product price: 
$
469.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
4
Standards
HACCP
Series
Basics Plus
Capacity per Shelf
500 lb
Number of Solid Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215472V4580
Zoro #
G514574087
UPC #
099511921119
Country of Origin
United States

Dimensions

Wire Rope Length
52 1/4 in
Overall Height
72 in
Shelf Length
52 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Vented Shelves
4
Standards
HACCP
Series
Basics Plus
Capacity per Shelf
500 lb
Number of Solid Shelves
0
Number of Shelves
4
Color
Brushed Graphite
Number of Traverses
8
Load Capacity
1,800 lb
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
54 in
Finish
Smooth
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Shelf Type Included
Vented
Frame Material
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.