Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA246064V5580
  • Zoro # G014574099

product price: 
$
617.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Length
58 1/4 in
Capacity per Shelf
500 lb
Number of Vented Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246064V5580
Zoro #
G014574099
UPC #
099511933167
Country of Origin
United States

Dimensions

Shelf Length
58 1/4 in
Overall Depth
24 in
Overall Height
64 in
Shelf Depth
24 in
Wire Rope Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Capacity per Shelf
500 lb
Number of Vented Shelves
5
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Number of Traverses
10
Finish
Smooth
Number of Shelves
5
Frame Material - Core
Composite Poly-Glass
Number of Casters
0
Mobility Type
Stationary
NSF Certified
Yes
Shelf Material
Polypropylene
Standards
HACCP
Number of Solid Shelves
0
Product Type
Shelving Unit
Distance Between Posts
60 in
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Series
Basics Plus
Shelf Type Included
Vented
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.