Shelving Unit, 52 1/4 in L

  • Mfr # CBA215484V4580
  • Zoro # G814574008
product price: 
$
494.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Overall Depth
21 in
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215484V4580
Zoro #
G814574008
UPC #
099511932320
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Overall Height
84 in
Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Color
Brushed Graphite
Number of Casters
0
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Shelf Adjustment Increment
4 in
Number of Vented Shelves
4
Standards
HACCP
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Shelf Material
Polypropylene
Distance Between Posts
72 in
Series
Basics Plus
Shelf Type Included
Vented
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.