Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA245472VS4580
  • Zoro # G414575405

product price: 
$
488.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Product Type
Shelving Unit
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA245472VS4580
Zoro #
G414575405
UPC #
099511933051
Country of Origin
United States
Item
Shelving Unit
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Product Type
Shelving Unit
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Number of Traverses
8
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
500 lb
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Number of Casters
0
Number of Vented Shelves
3
Shelf Material
Polypropylene
Number of Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Distance Between Shelves
4 in
Series
Basics Plus
Distance Between Posts
24 in
Shelf Type Included
Solid/Vented
Load Capacity
1,800 lb
Wire Color
Brushed Graphite

Dimensions

Overall Depth
24 in
Wire Rope Length
52 1/4 in
Overall Height
72 in
Shelf Length
52 1/4 in
Shelf Depth
24 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.