Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA245484VS4580
  • Zoro # G414575368

product price: 
$
497.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Overall Depth
24 in
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA245484VS4580
Zoro #
G414575368
UPC #
099511933099
Country of Origin
United States
Item
Shelving Unit
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Distance Between Posts
36 in
Load Capacity
1,800 lb
Capacity per Shelf
500 lb
Number of Traverses
8
Shelf Type Included
Solid/Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material - Core
Composite Poly-Glass
Number of Shelves
4
Series
Basics Plus
Standards
HACCP
Product Type
Shelving Unit
Mobility Type
Stationary
Number of Vented Shelves
3
Color
Brushed Graphite
Number of Solid Shelves
1
Distance Between Shelves
4 in
Finish
Smooth
Wire Color
Brushed Graphite

Dimensions

Overall Depth
24 in
Shelf Length
52 1/4 in
Shelf Depth
24 in
Wire Rope Length
52 1/4 in
Overall Height
84 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.