Shelving Unit, 52 1/4 in L

  • Mfr # CBA185484S4580
  • Zoro # G314228067
product price: 
$
502.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
72 in
Temperature - Maximum
190 Degrees F
Finish
Smooth
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185484S4580
Zoro #
G314228067
UPC #
099511931491
Country of Origin
United States

Dimensions

Shelf Length
52 1/4 in
Overall Height
84 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
52 1/4 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
72 in
Temperature - Maximum
190 Degrees F
Finish
Smooth
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
NSF Certified
Yes
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Number of Shelves
4
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Shelf Material
Polypropylene
Shelf Type Included
Solid
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Vented Shelves
0
Product Type
Shelving Unit
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Series
Basics Plus
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews