Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU185484VS4PKG
  • Zoro # G814575609

product price: 
$
776.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54 in
Frame Material - Core
Steel
Number of Casters
0
Shelf Type Included
Solid/Vented
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU185484VS4PKG
Zoro #
G814575609
UPC #
099511948451
Country of Origin
United States
Item
Shelving Unit
Frame Material - Core
Steel
Number of Casters
0
Shelf Type Included
Solid/Vented
Finish
Smooth
Series
Premium
Frame Material
Polypropylene
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Number of Traverses
8
Load Capacity
2,000 lb
Number of Vented Shelves
3
Standards
HACCP
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Includes
Post Kit
Distance Between Posts
30 in
Product Type
Shelving Unit
Mobility Type
Stationary
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Capacity per Shelf
600 lb
Wire Color
Speckled Gray

Dimensions

Overall Length
54 in
Shelf Length
54 in
Overall Height
84 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.