Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU215472VS4480
  • Zoro # G314575543

product price: 
$
696.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
54 in
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Solid Shelves
1
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU215472VS4480
Zoro #
G314575543
UPC #
099511939886
Country of Origin
United States

Dimensions

Shelf Length
54 in
Overall Length
54 in
Overall Depth
21 in
Overall Height
72 in
Shelf Depth
21 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Solid Shelves
1
Shelf Material
Polypropylene
NSF Certified
Yes
Number of Traverses
8
Load Capacity
2,000 lb
Mobility Type
Stationary
Number of Casters
0
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Series
Premium
Capacity per Shelf
600 lb
Distance Between Shelves
4 in
Number of Vented Shelves
3
Product Type
Shelving Unit
Distance Between Posts
42 in
Finish
Smooth
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.