Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU215484S4PKG
  • Zoro # G714575303

product price: 
$
792.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
0
Overall Length
54 in
Standards
HACCP
Shelf Length
54 in
Distance Between Posts
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU215484S4PKG
Zoro #
G714575303
UPC #
099511948857
Country of Origin
United States

Dimensions

Overall Length
54 in
Shelf Length
54 in
Shelf Depth
21 in
Overall Height
84 in
Overall Depth
21 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Vented Shelves
0
Standards
HACCP
Distance Between Posts
30 in
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
NSF Certified
Yes
Number of Solid Shelves
4
Shelf Type Included
Solid
Includes
Post Kit
Series
Premium
Number of Traverses
8
Capacity per Shelf
600 lb
Color
Speckled Gray
Finish
Smooth
Number of Casters
0
Load Capacity
2,000 lb
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Product Type
Shelving Unit
Shelf Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.