Shelving Unit, 46 1/4 in L

  • Mfr # CBA184864V5580
  • Zoro # G414544746
product price: 
$
473.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Number of Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Overall Height
64 in
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184864V5580
Zoro #
G414544746
UPC #
099511931323
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
46 1/4 in
Shelf Length
46 1/4 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Number of Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Number of Vented Shelves
5
Number of Solid Shelves
0
Number of Traverses
10
Capacity per Shelf
700 lb
Finish
Smooth
Shelf Type Included
Vented
Color
Brushed Graphite
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Distance Between Shelves
4 in
Series
Basics Plus
Shelf Adjustment Increment
4 in
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Shelf Material
Polypropylene
Standards
HACCP
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews