Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU245464S4480
  • Zoro # G514575138
product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Minimum
-36 Degrees F
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU245464S4480
Zoro #
G514575138
UPC #
099511940257
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
54 in
Shelf Depth
24 in
Overall Length
54 in
Overall Height
64 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Number of Vented Shelves
0
Mobility Type
Stationary
Number of Solid Shelves
4
Standards
HACCP
NSF Certified
Yes
Shelf Material
Polypropylene
Frame Material
Polypropylene
Load Capacity
2,000 lb
Finish
Smooth
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Capacity per Shelf
600 lb
Product Type
Shelving Unit
Frame Material - Core
Steel
Distance Between Posts
36 in
Number of Traverses
8
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Series
Premium
Number of Shelves
4
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews