Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU245464VS4480
  • Zoro # G414575450

product price: 
$
818.99
/ea
Free Shipping & Returns

Key Features

Number of Solid Shelves
1
Overall Depth
24 in
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Includes
(2) Post Kits, (8) Shelf Plates
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU245464VS4480
Zoro #
G414575450
UPC #
099511940264
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
54 in
Shelf Depth
24 in
Shelf Length
54 in
Overall Height
64 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
1
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Posts
48 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Color
Speckled Gray
Number of Traverses
8
Finish
Smooth
Number of Vented Shelves
3
Number of Shelves
4
Frame Material
Polypropylene
Product Type
Shelving Unit
Standards
HACCP
Number of Casters
0
Load Capacity
2,000 lb
Frame Material - Core
Steel
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Series
Premium
Capacity per Shelf
600 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.