Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU243084VS5PKG
  • Zoro # G914575530
product price: 
$
726.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Polypropylene
Shelf Length
30 in
Number of Traverses
10
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243084VS5PKG
Zoro #
G914575530
UPC #
099511949120
Country of Origin
United States

Dimensions

Shelf Length
30 in
Shelf Depth
24 in
Overall Height
84 in
Overall Length
30 in
Overall Depth
24 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Polypropylene
Number of Traverses
10
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit
Load Capacity
2,000 lb
Number of Shelves
5
NSF Certified
Yes
Number of Casters
0
Mobility Type
Stationary
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Number of Solid Shelves
1
Series
Premium
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Distance Between Posts
42 in
Standards
HACCP
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Number of Vented Shelves
4
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid/Vented
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews