Shelving Unit, 58 1/4 in L

  • Mfr # CBA186064V4580
  • Zoro # G114573817
product price: 
$
458.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Composite Poly-Glass
Number of Vented Shelves
4
Number of Shelves
4
Series
Basics Plus
Shelf Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186064V4580
Zoro #
G114573817
UPC #
099511931576
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Wire Rope Length
58 1/4 in
Shelf Length
58 1/4 in
Overall Height
64 in
Overall Depth
18 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Composite Poly-Glass
Number of Vented Shelves
4
Number of Shelves
4
Series
Basics Plus
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Capacity per Shelf
500 lb
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Color
Brushed Graphite
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Load Capacity
1,800 lb
Number of Solid Shelves
0
Standards
HACCP
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.