Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA246084VS5580
  • Zoro # G114575385

product price: 
$
644.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Traverses
10
NSF Certified
Yes
Standards
HACCP
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246084VS5580
Zoro #
G114575385
UPC #
099511933235
Country of Origin
United States

Dimensions

Overall Depth
24 in
Wire Rope Length
58 1/4 in
Shelf Length
58 1/4 in
Shelf Depth
24 in
Overall Height
84 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Traverses
10
NSF Certified
Yes
Standards
HACCP
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Load Capacity
1,800 lb
Number of Vented Shelves
4
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Number of Shelves
5
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Number of Casters
0
Color
Brushed Graphite
Capacity per Shelf
500 lb
Distance Between Posts
60 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Frame Material
Composite Poly-Glass
Number of Solid Shelves
1
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.