Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA186064VS4580
  • Zoro # G814575395

product price: 
$
439.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Capacity per Shelf
500 lb
Color
Brushed Graphite
Distance Between Posts
48 in
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186064VS4580
Zoro #
G814575395
UPC #
099511931569
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
58 1/4 in
Shelf Depth
18 in
Wire Rope Length
58 1/4 in
Overall Height
64 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
500 lb
Color
Brushed Graphite
Distance Between Posts
48 in
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Distance Between Shelves
4 in
Mobility Type
Stationary
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Number of Solid Shelves
1
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Standards
HACCP
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Shelf Type Included
Solid/Vented
Number of Traverses
8
Shelf Adjustment Increment
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
3
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.