Shelving Unit, 58 1/4 in L

  • Mfr # CBA186072S4580
  • Zoro # G014228138
product price: 
$
488.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Overall Length
58 1/4 in
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186072S4580
Zoro #
G014228138
UPC #
099511931590
Country of Origin
United States

Dimensions

Overall Length
58 1/4 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Height
72 in
Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Series
Basics Plus
Distance Between Posts
48 in
Load Capacity
1,800 lb
Finish
Smooth
Number of Vented Shelves
0
Shelf Material
Polypropylene
Product Type
Shelving Unit
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Number of Shelves
4
Number of Solid Shelves
4
Mobility Type
Stationary
Number of Traverses
8
Shelf Type Included
Solid
Capacity per Shelf
500 lb
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews