Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU186084S4PKG
  • Zoro # G314574867

product price: 
$
720.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Series
Premium
NSF Certified
Yes
Shelf Length
60 in
Capacity per Shelf
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU186084S4PKG
Zoro #
G314574867
UPC #
099511948475
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Length
60 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
NSF Certified
Yes
Capacity per Shelf
600 lb
Standards
HACCP
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Includes
Post Kit
Temperature - Minimum
-36 Degrees F
Load Capacity
2,000 lb
Shelf Material
Polypropylene
Shelf Type Included
Solid
Product Type
Shelving Unit
Distance Between Shelves
4 in
Number of Solid Shelves
4
Shelf Adjustment Increment
4 in
Number of Shelves
4
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Distance Between Posts
72 in
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Frame Material - Core
Steel
Mobility Type
Stationary
Frame Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.