Shop CAMBRO
See all product information
Create Account
Post Kit, 32 in H, Speckled Gray
- Mfr # CPPK2432480
- Zoro # G114644739
product price:Â
$
75.79
/ea
Key Features
Material
Composite Plastic
Standards
HACCP
NSF Certified
Yes
Product Type
Post Kit
Number of Rails
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2432480
- Zoro #
- G114644739
- UPC #
- 099511923977
- Country of Origin
- United States
Dimensions
- Overall Height
- 32 in
- Overall Depth
- 24 in
- For Fastener Hole Diameter
- 0.44 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Material
- Composite Plastic
- Standards
- HACCP
- NSF Certified
- Yes
- Product Type
- Post Kit
- Number of Rails
- 0
- Color
- Speckled Gray
- Mobility Type
- Stationary
- Features
- Lock Tab Design
- Series
- Premium
- Finish
- Unfinished
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Temperature - Minimum
- -36 Degrees F
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Temperature - Maximum
- 190 Degrees F
- Bracket Type
- Straight
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.