Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA186084S5580
  • Zoro # G314544754

product price: 
$
568.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Overall Height
84 in
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186084S5580
Zoro #
G314544754
UPC #
099511931637
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
58 1/4 in
Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Number of Solid Shelves
5
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Shelves
5
Load Capacity
1,800 lb
NSF Certified
Yes
Product Type
Shelving Unit
Capacity per Shelf
500 lb
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Shelf Type Included
Solid
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Finish
Smooth
Distance Between Posts
48 in
Mobility Type
Stationary
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.