Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA186084V4580
  • Zoro # G414573869

product price: 
$
466.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Load Capacity
1,800 lb
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA186084V4580
Zoro #
G414573869
UPC #
099511931668
Country of Origin
United States
Item
Shelving Unit
Load Capacity
1,800 lb
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Shelf Type Included
Vented
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Mobility Type
Stationary
Number of Traverses
8
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Number of Vented Shelves
4
NSF Certified
Yes
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Standards
HACCP
Capacity per Shelf
500 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
0
Number of Casters
0
Color
Brushed Graphite
Wire Color
Brushed Graphite

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
58 1/4 in
Shelf Length
58 1/4 in
Overall Height
84 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.