Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA186084V5580
  • Zoro # G914574076

product price: 
$
570.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Distance Between Posts
18 in
Temperature - Minimum
-36 Degrees F
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186084V5580
Zoro #
G914574076
UPC #
099511931675
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
84 in
Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Shelf Depth
18 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Distance Between Posts
18 in
Temperature - Minimum
-36 Degrees F
Number of Traverses
10
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Mobility Type
Stationary
Product Type
Shelving Unit
Shelf Type Included
Vented
Series
Basics Plus
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
Number of Casters
0
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
0
Finish
Smooth
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Standards
HACCP
Number of Vented Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.