Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA186084VS4580
  • Zoro # G814575388

product price: 
$
469.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA186084VS4580
Zoro #
G814575388
UPC #
099511931644
Country of Origin
United States
Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Temperature - Maximum
190 Degrees F
Number of Casters
0
Distance Between Shelves
4 in
Number of Shelves
4
Shelf Type Included
Solid/Vented
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Standards
HACCP
Number of Vented Shelves
3
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
NSF Certified
Yes
Number of Solid Shelves
1
Product Type
Shelving Unit
Capacity per Shelf
500 lb
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Wire Color
Brushed Graphite

Dimensions

Shelf Depth
18 in
Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Overall Depth
18 in
Overall Height
84 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.