Shelving Unit, 58 1/4 in L

  • Mfr # CBA216064S4580
  • Zoro # G014227988
product price: 
$
512.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Shelves
4
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216064S4580
Zoro #
G014227988
UPC #
099511932344
Country of Origin
United States

Dimensions

Shelf Length
58 1/4 in
Shelf Depth
21 in
Overall Height
64 in
Overall Length
58 1/4 in
Overall Depth
21 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Shelves
4
Number of Casters
0
Standards
HACCP
Number of Traverses
8
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Shelf Type Included
Solid
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Color
Brushed Graphite
Capacity per Shelf
500 lb
Number of Vented Shelves
0
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
NSF Certified
Yes
Number of Solid Shelves
4
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Finish
Smooth
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews