Shelving Unit, 58 1/4 in L

  • Mfr # CBA216072V4580
  • Zoro # G314544815
product price: 
$
496.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Number of Shelves
4
Number of Casters
0
Finish
Smooth
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216072V4580
Zoro #
G314544815
UPC #
099511921126
Country of Origin
United States

Dimensions

Overall Length
58 1/4 in
Shelf Length
58 1/4 in
Shelf Depth
21 in
Overall Height
72 in
Overall Depth
21 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Number of Shelves
4
Number of Casters
0
Finish
Smooth
Load Capacity
1,800 lb
Number of Traverses
8
Series
Basics Plus
Frame Material
Composite Poly-Glass
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Capacity per Shelf
500 lb
Shelf Type Included
Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Distance Between Posts
48 in
Number of Vented Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews