Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA216072VS4580
  • Zoro # G814544728

product price: 
$
519.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
58 1/4 in
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Number of Vented Shelves
3
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216072VS4580
Zoro #
G814544728
UPC #
099511932399
Country of Origin
United States

Dimensions

Shelf Length
58 1/4 in
Overall Height
72 in
Overall Length
58 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Number of Vented Shelves
3
Number of Solid Shelves
1
Color
Brushed Graphite
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Type Included
Solid/Vented
Load Capacity
1,800 lb
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Distance Between Shelves
4 in
Mobility Type
Stationary
Standards
HACCP
Number of Traverses
8
Distance Between Posts
48 in
Number of Shelves
4
Capacity per Shelf
500 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.