Shop CAMBRO

Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK2430V4480
  • Zoro # G214575711

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Frame Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2430V4480
Zoro #
G214575711
UPC #
099511938865
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
30 in
Overall Length
30 in
Overall Depth
24 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Frame Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Product Type
Shelf Kit
Standards
HACCP
Series
Premium
Number of Shelves
4
Finish
Smooth
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
NSF Certified
No
Number of Vented Shelves
4
Capacity per Shelf
800 lb
Number of Casters
0
Color
Speckled Gray
Number of Traverses
8
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.