Shelving Unit, 58 1/4 in L

  • Mfr # CBA246064S4580
  • Zoro # G714574856
product price: 
$
547.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Shelf Length
58 1/4 in
Frame Material - Core
Composite Poly-Glass
Number of Shelves
4
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246064S4580
Zoro #
G714574856
UPC #
099511933136
Country of Origin
United States

Dimensions

Shelf Length
58 1/4 in
Overall Height
64 in
Shelf Depth
24 in
Overall Depth
24 in
Wire Rope Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Number of Shelves
4
Standards
HACCP
Frame Material
Composite Poly-Glass
Number of Solid Shelves
4
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Finish
Smooth
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Number of Vented Shelves
0
Capacity per Shelf
500 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Distance Between Shelves
4 in
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.