Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU246072VS4480
  • Zoro # G214575759

product price: 
$
870.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
60 in
Distance Between Posts
72 in
Number of Casters
0
Product Type
Shelving Unit
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU246072VS4480
Zoro #
G214575759
UPC #
099511940318
Country of Origin
United States

Dimensions

Shelf Length
60 in
Shelf Depth
24 in
Overall Length
60 in
Overall Depth
24 in
Overall Height
72 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
72 in
Number of Casters
0
Product Type
Shelving Unit
Series
Premium
Standards
HACCP
Frame Material - Core
Steel
Number of Shelves
4
Shelf Type Included
Solid/Vented
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Mobility Type
Stationary
Color
Speckled Gray
Includes
(2) Post Kits, (8) Shelf Plates
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Number of Solid Shelves
1
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Traverses
8
Capacity per Shelf
600 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.