Shelving Unit, 58 1/4 in L

  • Mfr # CBA246072VS4580
  • Zoro # G214575353
product price: 
$
478.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Overall Height
72 in
Number of Vented Shelves
3
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246072VS4580
Zoro #
G214575353
UPC #
099511933181
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
3
Number of Solid Shelves
1
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Finish
Smooth
Number of Casters
0
Shelf Material
Polypropylene
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Distance Between Posts
48 in
Standards
HACCP
Color
Brushed Graphite
Series
Basics Plus
Capacity per Shelf
500 lb
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 24 In. W x 60 In. L x 72 In. H

Ratings & reviews